PHE 1130TGVCOVER

COMPARE

PHE 1130TGVCOVER

Description
PHE 1130TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1130TGVCOVER

BDI # 1281910

Features

Component: Vertical Split Cover
Width - Millimeter: 292
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 14.882

Outside Diameter - Millimeter: 378
Other Features: Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.496

Price Inventory : Available to order
Request A Price QTY