Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
4E EPDM
Description
4E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM
Part # 4E EPDM
BDI # 988333
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
4JNS NEOPRENE
Description
4JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 4JNS NEOPRENE
BDI # 994866
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
4JES EPDM
Description
4JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 4JES EPDM
BDI # 994025
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
4N NEOPRENE
Description
4N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM
Part # 4N NEOPRENE
BDI # 989684
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25