8X2 3/4-SD STR
Description
8234S VARIABLE SPEED COMPANION PULLEY ; POR
Part # 8X2 3/4-SD STR
BDI # 995477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
8X5 1/4-SF CR
Description
8X5 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED
Part # 8X5 1/4-SF CR
BDI # 990277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
8X8 3/8-E STR
Description
8X8 3/8-E STR COMPANION PULLEY ; VARIABLE SPEED
Part # 8X8 3/8-E STR
BDI # 996780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
8X6 3/8-SF STR
Description
8X6 3/8-SF STR COMPANION PULLEY ; VARIABLE SPEED
Part # 8X6 3/8-SF STR
BDI # 996779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley