11X10 1/2-E CR
Description
11X10 1/2-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 11X10 1/2-E CR
BDI # 983415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
266.7
Face Width - Inch:
10.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
11X2 3/4-SD CR
Description
11X2 3/4-SD CR VARIABLE SPEED PULLEY ; FLAT FACE 1-13/16" LTB SD BUSHING
Part # 11X2 3/4-SD CR
BDI # 988477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
11X5 1/4-SF CR
Description
11X5 1/4-SF CR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 11X5 1/4-SF CR
BDI # 986336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
11X8 3/8-E CR
Description
11X8 3/8-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 11X8 3/8-E CR
BDI # 986951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
11X3 1/4-SD CR
Description
11X3 1/4-SD CR VARIABLE SPEED PULLEY ; FLAT FACE 1-13/16" LTB SD BUSHING
Part # 11X3 1/4-SD CR
BDI # 997532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
82.55
Face Width - Inch:
3.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley