PB90MXL025
Description
PB90MXL025 7826-0294 ; GAT PB90MXL025 7826-0294
Part # 7826-0294
BDI # 1409359
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35