Page 1 of 362

Next

Compare
328MT50AF-L55S1J

COMPARE

328MT50AF-L55S1J

Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L55S1J

BDI # 924455

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Request a quotation
Loading Price
QTY
448MT30AF-L46S1D

COMPARE

448MT30AF-L46S1D

Description
448MT30AF L46S1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT30AF-L46S1D

BDI # 925926

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 112.039
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Request a quotation
Loading Price
QTY
5014MT40AF-L75F2L

COMPARE

5014MT40AF-L75F2L

Description
5014MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT40AF-L75F2L

BDI # 926452

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY
5014MT40AF-L75S2D

COMPARE

5014MT40AF-L75S2D

Description
5014MT40AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT40AF-L75S2D

BDI # 926453

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY
5014MT40AF-L75F2G

COMPARE

5014MT40AF-L75F2G

Description
5014MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT40AF-L75F2G

BDI # 926450

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY