Page 1 of 8

Next

Compare
G-140S-M

COMPARE

G-140S-M

Description
G-140S-M SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-M

BDI # 397654

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Request a quotation
Loading Price
QTY
G-140S-MPB

COMPARE

G-140S-MPB

Description
G-140S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-MPB

BDI # 397655

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Global Part Number GPN: 576400
Pitch Diameter - Millimeter: 623.875
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
R-140S-MPB

COMPARE

R-140S-MPB

Description
R-140S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # R-140S-MPB

BDI # 397789

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Rough Bore
Belt Width - Millimeter: 105

Price Inventory : Request a quotation
Loading Price
QTY
R-140S-N

COMPARE

R-140S-N

Description
R-140S-N SYNCHRONOUS SPROCKET

CONTINENTAL

Part # R-140S-N

BDI # 397788

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Request a quotation
Loading Price
QTY
14MX-140S-68

COMPARE

14MX-140S-68

Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W

GATES

Part # 7727-33140

BDI # 1094853

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Request a quotation
Loading Price
QTY