Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
5
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
6
5314MG125AF-4535
Description
5314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG125AF-4535
BDI # 922805
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed