Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
42XL037BF

COMPARE

42XL037BF

Description
42XL037BF ; POR TIMING PULLEY

TSUBAKI

Part # 42XL037BF

BDI # 921859

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 15.011
Face Width - Inch: 0.591

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 67.92
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Request a quotation
Loading Price
QTY
42XL037AF

COMPARE

42XL037AF

Description
42XL037AF ; POR TIMING PULLEY

TSUBAKI

Part # 42XL037AF

BDI # 921858

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 15.011
Face Width - Inch: 0.591

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 67.92
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Request a quotation
Loading Price
QTY
PB42XL037

COMPARE

PB42XL037

Description
PB42XL037 TIMING PULLEY ; 2.654" OD 2.674" PITCH DIA 1" MAX BORE

GATES

Part # PB42XL037

BDI # 1126059

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 7.01
Face Width - Inch: 0.276

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 67.92
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Request a quotation
Loading Price
QTY
TL42XL037

COMPARE

TL42XL037

Description
TL42XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # TL42XL037

BDI # 1135955

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 0
Face Width - Inch: 0

Belt Pitch: 1/5 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter: 67.92
Mounting Method: Bushed
Belt Width - Millimeter: 9.525

Price Inventory : Request a quotation
Loading Price
QTY
42XL037 X 5/16 MPB

COMPARE

42XL037 X 5/16 MPB

Description
42XL037 X 5/16 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 42XL037 X 5/16 MPB

BDI # 982511

Features

Pitch Diameter - Inch: 2.674
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Web Style | Type MPB2
Pitch Diameter - Millimeter: 67.92
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Request a quotation
Loading Price
QTY