P28-8M-50 X 3/4 MPB
Description
P28-8M-50 X 3/4 MPB SYNCHRONOUS PULLEY
Part # P28-8M-50 X 3/4 MPB
BDI # 984224
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
288MT30AF-F0.750
Description
288MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT30AF-F0.750
BDI # 923734
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
288MT50AF-L36FP
Description
288MT50AF L36FP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT50AF-L36FP
BDI # 923767
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
288MT50AF-L36F1
Description
288MT50AF L36F1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT50AF-L36F1
BDI # 923766
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
288MT50AF-L36SR
Description
288MT50AF L36SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT50AF-L36SR
BDI # 923771
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50