Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
SBB362RS

COMPARE

SBB362RS

Description
SBB 36 2RS ; SBB 36 2RS IKO

IKO

Part # SBB362RS

BDI # 1402930

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ 204 ES-2RS

COMPARE

GEZ 204 ES-2RS

Description
GEZ 204 ES-2RS SPHERICAL PLAIN BRG ; 2.2500"X3.5625"X50.01MM 2 SEAL

SKF

Part # GEZ 204 ES-2RS

BDI # 1265222

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZH 204 ES

COMPARE

GEZH 204 ES

Description
GEZH 204 ES SPHERICAL PLAIN BRG ; 57.15MMX100.013MMX58.877MM

SKF

Part # GEZH 204 ES

BDI # 1302510

Features

Enclosure: Open
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SBB36

COMPARE

SBB36

Description
SBB36 SPHERICAL BUSHING ; 57.15MM X 90.488MM X 50.01MM W/O SEAL

IKO

Part # SBB36

BDI # 516575

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 204 ES

COMPARE

GEZ 204 ES

Description
GEZ 204 ES SPHERICAL PLAIN BRG ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD

SKF

Part # GEZ 204 ES

BDI # 1265221

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY