GE240ES2RS
Description
GE240ES2RS SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W
Part # GE240ES2RS
BDI # 514703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes
GE240GS2RS
Description
GE240GS2RS SPHERICAL PLAIN BEARING ; 240MM ID X 370MM OD X 190MM W
Part # GE240GS2RS
BDI # 514705
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece
Self Aligning:
Yes
GE240ES
Description
GE240ES SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W
Part # GE240ES
BDI # 514702
Features
Enclosure:
Open
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes
GE240GS
Description
GE240GS SPHERICAL PLAIN BEARING ; 240MM ID X 370MM OD X 190MM W
Part # GE240GS
BDI # 514704
Features
Enclosure:
Open
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing