SBB76
Description
SBB76 SPHERICAL BUSHING ; 4-3/4" ID X 7-3/8" OD X 4.156" W
Part # SBB76
BDI # 516594
Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes
SBB762RS
Description
SBB762RS SPHERICAL BUSHING ; 4-3/4" ID X 7-3/8" OD X 4.156" W
Part # SBB762RS
BDI # 516595
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes