Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece
Self Aligning:
Yes
GE180-DO-2RS-A-C3
Description
GE180-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 180MM X 260MM X 105MM
Part # GE180-DO-2RS-A-C3
BDI # 24584718
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes