Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE280-DO-2RS-A-C3
Description
GE280-DO-2RS-A-C3 SPHERICAL PLAIN BRG
Part # GE280-DO-2RS-A-C3
BDI # 22389320
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE280ES
Description
GE280ES SPHERICAL PLAIN BEARING ; 280MM ID X 400MM OD X 155MM W
Part # GE280ES
BDI # 514715
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece
Self Aligning:
Yes
GE260GS
Description
GE260GS SPHERICAL PLAIN BEARING ; 260MM ID X 400MM OD X 205MM W
Part # GE260GS
BDI # 514713
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece
Self Aligning:
Yes
GE260GS2RS
Description
GE260GS2RS SPHERICAL PLAIN BEARING ; 260MM ID X 400MM OD X 205MM W
Part # GE260GS2RS
BDI # 514714
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece
Self Aligning:
Yes