SBB962RS
Description
SBB962RS SPHERICAL BUSHING ; 6" ID X 8-3/4" OD X 4.75" W
Part # SBB962RS
BDI # 516600
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZH 508 ESX-2LS
Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BEARING
Part # GEZH 508 ESX-2LS
BDI # 24287516
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 600 ES-2RS
Description
GEZ 600 ES-2RS SPHERICAL PLAIN BRG ; 152.4MMX222.25MMX104.775MM
Part # GEZ 600 ES-2RS
BDI # 1265235
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
SB150A
Description
SB150A SPHERICAL BUSHING ; 150MM ID X 220MM OD X 120MM W
Part # SB150A
BDI # 17219455
Features
Enclosure:
Open
Housing Width - Millimeter:
105
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Other Features:
2 Piece
Self Aligning:
Yes