Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
GEZ 106 ES-2RS

COMPARE

GEZ 106 ES-2RS

Description
GEZ 106 ES-2RS SPHERICAL PLAIN BRG ; 1.375" IDX2.185" ODX1.187" W 2 SEALS

SKF

Part # GEZ 106 ES-2RS

BDI # 1421503

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE34-ZO-HLN

COMPARE

GE34-ZO-HLN

Description
NOT AVAILABLE IN HUNGARY

INA

Part # GE34-ZO-HLN

BDI # 1173230

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SBB22

COMPARE

SBB22

Description
SBB22 SPHERICAL BUSHING ; 34.925MM X 55.562MM X 30.15MM W/O SEAL

IKO

Part # SBB22

BDI # 516567

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
SBB222RS

COMPARE

SBB222RS

Description
SBB222RS SPHERICAL BUSHING

IKO

Part # SBB222RS

BDI # 516568

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 106 ES

COMPARE

GEZ 106 ES

Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD

SKF

Part # GEZ 106 ES

BDI # 1265219

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY