Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEZH 508 ESX-2LS
Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BEARING
Part # GEZH 508 ESX-2LS
BDI # 24287516
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes
SBB962RS
Description
SBB962RS SPHERICAL BUSHING ; 6" ID X 8-3/4" OD X 4.75" W
Part # SBB962RS
BDI # 516600
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes