SBB56

COMPARE

SBB56

Description
SBB56 SPHERICAL BUSHING ; 88.9MM X 139.7MM X 77.77MM W/O SEAL

IKO

Part # SBB56

BDI # 516584

Features

Enclosure: Open
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
SBB562RS

COMPARE

SBB562RS

Description
SBB562RS SPHERICAL BUSHING ; 3-1/2" ID X 5-1/2" OD X 3.062" W

IKO

Part # SBB562RS

BDI # 516585

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE88-ZO-HLN

COMPARE

GE88-ZO-HLN

Description
GE88-ZO-HLN SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 88.9MM X 139.7MM

INA

Part # GE88-ZO-HLN

BDI # 19264733

Features

Enclosure: Open
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 308 ES-2RS

COMPARE

GEZ 308 ES-2RS

Description
GEZ 308 ES-2RS ; SMIX-123/0

SKF

Part # 1830053075627002000

BDI # 1418398

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 308 ES

COMPARE

GEZ 308 ES

Description
GEZ 308 ES SPHERICAL PLAIN BRG ; 88.9MMX139.7MMX66.675MM

SKF

Part # GEZ 308 ES

BDI # 1265226

Features

Enclosure: Open
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY