Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
GE 140 ES

COMPARE

GE 140 ES

Description
GE 140 ES SPHERICAL PLAIN BRG

SKF

Part # GE 140 ES

BDI # 1419112

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 140 ES-2RS

COMPARE

GE 140 ES-2RS

Description
GE 140 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 140 ES-2RS

BDI # 1418342

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE120GS2RS

COMPARE

GE120GS2RS

Description
GE120GS2RS SPHERICAL PLAIN BEARING

IKO

Part # GE120GS2RS

BDI # 514666

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE140ES2RS

COMPARE

GE140ES2RS

Description
GE140ES2RS SPHERICAL PLAIN BEARING ; 140MM ID X 210MM OD X 90MM W

IKO

Part # GE140ES2RS

BDI # 514669

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 140 TXA-2RS

COMPARE

GE 140 TXA-2RS

Description
GE 140 TXA-2RS SPHERICAL PLAIN BRG ; 5.512" BORE 8.268" OD PTFE LINER

SKF

Part # GE 140 TXA-2RS

BDI # 1262316

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY