SB 223719

COMPARE

SB 223719

Description
SB 223719 SPHERICAL BUSHING

IKO

Part # SB 223719

BDI # 17000279

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SB22A

COMPARE

SB22A

Description
SB22A SPHERICAL BUSHING ; 22MM X 37MM X 19MM STEEL ON STEEL

IKO

Part # SB22A

BDI # 17219202

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
SA4-22B

COMPARE

SA4-22B

Description
SA4-22B SPHERICAL PLAIN BEARING ; NON RETURNABLE 22MM ID 37MM OD 19MM W

NTN

Part # SA4-22B

BDI # 1229024

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY