GAC 100 F

COMPARE

GAC 100 F

Description
GAC 100 F ; SMIX-123/0

SKF

Part # 1840006184800002000

BDI # 1420993

Features

Enclosure: Open
Housing Width - Millimeter: 31
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 150

Price Inventory : Request a quotation
Loading Price
QTY
GE100-AW-A

COMPARE

GE100-AW-A

Description
GE100-AW SPHERICAL PLAIN BRG ; POR 100MM X 210MM X 59MM

INA

Part # GE100-AW-A

BDI # 1180426

Features

Enclosure: Open
Housing Width - Millimeter: 42
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 210

Price Inventory : Request a quotation
Loading Price
QTY
GX 100 F

COMPARE

GX 100 F

Description
GX 100 F SPHERICAL PLAIN BEARING

SKF

Part # GX 100 F

BDI # 1268043

Features

Enclosure: Open
Housing Width - Millimeter: 46
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 210

Price Inventory : Request a quotation
Loading Price
QTY
GAZ 400 SA

COMPARE

GAZ 400 SA

Description
GAZ 400 SA SPHERICAL PLAIN BRG ; 4" BOREX6.25" OD

SKF

Part # GAZ 400 SA

BDI # 1267063

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY