GE15-AW-A

COMPARE

GE15-AW-A

Description
GE15-AW SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 15MM X 42MM X 15MM

INA

Part # GE15-AW-A

BDI # 1173134

Features

Enclosure: Open
Housing Width - Millimeter: 11
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 42

Price Inventory : Request a quotation
Loading Price
QTY
GE15-AX

COMPARE

GE15-AX

Description
GE15-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE15-AX

BDI # 1173135

Features

Enclosure: Open
Housing Width - Millimeter: 11
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 42

Price Inventory : Request a quotation
Loading Price
QTY