GE200-AW-B

COMPARE

GE200-AW-B

Description
GE200-AW-B SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 200MM X 340MM X 87MM

INA

Part # GE200-AW-B

BDI # 18314918

Features

Enclosure: Open
Housing Width - Millimeter: 60
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 340

Price Inventory : Request a quotation
Loading Price
QTY