Page 1 of 9

Next

Compare
22211EAKW33ZZC3

COMPARE

22211EAKW33ZZC3

Description
22211EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 55MMX100MMX25MMD SHIELDED TAPERED BORE

NTN

Part # 22211EAKW33ZZC3

BDI # 24985883

Features

Enclosure: 2 Metal Shields
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22220EAKW33ZZ

COMPARE

22220EAKW33ZZ

Description
22220EAKW33ZZ KIZEI SPH ROLLER BRG ; 100MMX180MMX46MMD SHIELDED TAPERED BORE

NTN

Part # 22220EAKW33ZZ

BDI # 24985910

Features

Enclosure: 2 Metal Shields
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22208EAKW33ZZ

COMPARE

22208EAKW33ZZ

Description
22208EAKW33ZZ KIZEI SPH ROLLER BRG ; 40MMX80MMX23MMD SHIELDED TAPERED BORE

NTN

Part # 22208EAKW33ZZ

BDI # 24985870

Features

Enclosure: 2 Metal Shields
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22211EAW33ZZ

COMPARE

22211EAW33ZZ

Description
22211EAW33ZZ KIZEI SPH ROLLER BRG ; 55MMX100MMX25MMD SHIELDED ROUND BORE

NTN

Part # 22211EAW33ZZ

BDI # 24985884

Features

Enclosure: 2 Metal Shields
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22213EAKW33ZZC3

COMPARE

22213EAKW33ZZC3

Description
22213EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 65MMX120MMX31MMD SHIELDED TAPERED BORE

NTN

Part # 22213EAKW33ZZC3

BDI # 24985891

Features

Enclosure: 2 Metal Shields
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY