22213EAE4C2

COMPARE

22213EAE4C2

Description
22213EAE4C2 SPHERICAL ROLLER BEARING ; 65MM BOREX120MM ODX31MM W 2-ROW

NSK

Part # 22213EAE4C2

BDI # 24666431

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22215EKJW33C3

COMPARE

22215EKJW33C3

Description
22215EKJW33C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

RHP BEARING

Part # 22215EKJW33C3

BDI # 17761926

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY