230630CAG3KC4P55W507

COMPARE

230630CAG3KC4P55W507

Description
230630CAG3KC4P55W507 SPHER ROLLER BRG ; 630MM BOREX920MM ODX212MM W

NSK

Part # 230630CAG3KC4P55W507

BDI # 24666472

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY