23136CAMKDD2E4C3TF

COMPARE

23136CAMKDD2E4C3TF

Description
23136CAMKDD2E4C3TF SPHER ROLLER BEARING ; 180MM BOREX300MM ODX96MM W 2-ROW

NSK

Part # 23136CAMKDD2E4C3TF

BDI # 24666250

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.78
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY