SS5996-9T 2-1/2 S
Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE
Part # SS5996-9T 2-1/2 S
BDI # 24103656
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5966-12T-2-1/2IN-S-POM 114-857-3
Description
N5966-12T-2-1/2IN-S-POM 114-857-3 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # N5966-12T-2-1/2IN-S-POM 114-857-3
BDI # 24111614
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED
Part # N4700-21T 2-1/2IN S POM
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
SS5996-14T-2-1/2IN-S 114-1849-1
Description
SS5996-14T-2-1/2IN-S 114-1849-1 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # SS5996-14T-2-1/2IN-S 114-1849-1
BDI # 24121287
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T 2-1/2IN SQ
Description
N5996-9T 2-1/2IN SQ SPROCKET ; 114-884-3
Part # N5996-9T 2-1/2IN SQ
BDI # 18145559
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore