Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
CI880-15T-1IN-1KW2SS-A 401-210-11

COMPARE

CI880-15T-1IN-1KW2SS-A 401-210-11

Description
CI880-15T-1IN-1KW2SS-A 401-210-11 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI880-15T-1IN-1KW2SS-A 401-210-11

BDI # 24114905

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
882-15T RB 3/4IN BLOCK BODY

COMPARE

882-15T RB 3/4IN BLOCK BODY

Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-15T RB 3/4IN BLOCK BODY

BDI # 18142190

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: Block Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
880-15T RB 3/4IN ARM BODY

COMPARE

880-15T RB 3/4IN ARM BODY

Description
CI880-15T RB 3/4IN ARM BODY SPROCKET ; POR 401-210-2 NON-SPLIT 3/4" 15T NON RET

REXNORD

Part # 880-15T RB 3/4IN ARM BODY

BDI # 18141896

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: Arm Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY