Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
CI815-13T-3/4IN-RSB-B 401-193-7

COMPARE

CI815-13T-3/4IN-RSB-B 401-193-7

Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-13T-3/4IN-RSB-B 401-193-7

BDI # 24114398

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.23
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 82.042
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
820/815-15T RB 3/4IN

COMPARE

820/815-15T RB 3/4IN

Description
CI820/815-15T RB 3/4IN SPROCKET ; POR 401-194-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-15T RB 3/4IN

BDI # 18142120

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
820/815-13T RB 3/4IN

COMPARE

820/815-13T RB 3/4IN

Description
CI820/815-13T RB 3/4IN SPROCKET ; POR 401-193-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-13T RB 3/4IN

BDI # 18142119

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CI815-15T_3/4IN_RSB_B

Description
CI815-15T_3/4IN_RSB_B SPROCKET ; 3/4" ROUND RSB CAST IRON

REXNORD

Part # CI815-15T_3/4IN_RSB_B

BDI # 27495135

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.69
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 93.726
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
KU8500-14T 1-1/2 SQ

COMPARE

KU8500-14T 1-1/2 SQ

Description
KU8500-14T 1-1/2 SQ SPROCKET ; NON-RETURNABLE 114-3566-3

REXNORD

Part # KU8500-14T 1-1/2 SQ

BDI # 21852969

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.402
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 3.4
Other Features: H Style Sprocket
Pitch Diameter - Millimeter: 86.411
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY