Page 1 of 11

Next

Compare
29415 E

COMPARE

29415 E

Description
29415 E SPHR ROLLER THRUST BRG

SKF

Part # 29415 E

BDI # 1418290

Features

Height - Millimeter: 51
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 105.5
Height - Inch: 2.008
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
81215 TN

COMPARE

81215 TN

Description
81215 TN CYLINDRICAL ROLLER BEARING

SKF

Part # 81215 TN

BDI # 1416422

Features

Height - Millimeter: 27
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 77
Height - Inch: 1.063
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Request a quotation
Loading Price
QTY
81115 TN

COMPARE

81115 TN

Description
81115 TN CYL ROLLER THRUST BEARING

SKF

Part # 81115 TN

BDI # 1415544

Features

Height - Millimeter: 19
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 77
Height - Inch: 0.748
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Request a quotation
Loading Price
QTY
29415E

COMPARE

29415E

Description
29415E SPHR RLR THRUST BRG ; 75MMX160MMX51MM

NTN

Part # 29415E

BDI # 1201128

Features

Height - Millimeter: 51
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 109
Height - Inch: 2.008
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
AXK75100B

COMPARE

AXK75100B

Description
AXK75100B NEEDLE ROLLER THRUST BEARING ; 75MM ID X 100MM OD X 4MM THICK

KOYO

Part # AXK75100B

BDI # 21982451

Features

Height - Millimeter: 4
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 75
Height - Inch: 0.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Other Features: High Carbon Chrome Steel Rolling Element Material | 266 N Static Load Rating | 55.1 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY