T9020-902A1
Description
T9020-902A1 THRUST TAPERED RLR BEARING ; NON RETURNABLE MACHINE RACE
Part # T9020-902A1
BDI # 1374053
Features
Height - Millimeter:
88.773
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
3.495
Bore 2 - Inch:
9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
T911FS-90012
Description
T911FS 90012 THRUST MACHINE RACE ; POR NON RETURNABLE
Part # T911FS-90012
BDI # 1374060
Features
Height - Millimeter:
146.05
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
5.75
Bore 2 - Inch:
9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
T911-902A2
Description
T911-902A2 THRUST TAPERED RLR BEARING ; 9" BORE 19" OD 4-1/8" HGT
Part # T911-902A2
BDI # 1374058
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Bore 2 - Inch:
9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T911-902A2 REPAIR
Description
T911-902A2 REPAIR TRB THRUST BEARING
Part # T911-902A2 REPAIR
BDI # 21587401
Features
Height - Millimeter:
104.648
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.12
Bore 2 - Inch:
9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No