K.81210TVPB

COMPARE

K.81210TVPB

Description
K.81210TVPB THRUST ROLLER BEARING

KOYO

Part # K.81210TVPB

BDI # 1087539

Features

Height - Millimeter: 9
Bore 1 - Inch: 1.984
Bore 2 - Millimeter: 50.4
Height - Inch: 0.354
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Other Features: High Carbon Chrome Steel Rolling Element Material | 299 N Static Load Rating | 101 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Request a quotation
Loading Price
QTY