29413E
Description
29413E SPHERICAL ROLLER THRUST BEARING ; 65MM BOREX140MM ODX45MM W
Part # 29413E
BDI # 1185331
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29413 E
Description
29413 E SPHR ROLLER THRUST BRG ; 65MM BORE 1 140MM OD 45MM HGT
Part # 29413 E
BDI # 1418288
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
91.5
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
96
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
96
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AZ 7014026
Description
AZ 7014026 THRUST ROLLER BEARING ; 70MM ID X 140MM OD X 26MM W
Part # AZ 7014026
BDI # 23282140
Features
Height - Millimeter:
26
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel