ASS360X390X2,3-A

COMPARE

ASS360X390X2,3-A

Description
ASS360X390X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 360MM X 390MM X 2.3MM

INA

Part # ASS360X390X2,3-A

BDI # 24861318

Features

Height - Millimeter: 2.3
Bore 1 - Inch: 14.173
Bore 2 - Millimeter: 360
Height - Inch: 0.091
Bore 2 - Inch: 14.173

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
AXK360X390X5/0-10

COMPARE

AXK360X390X5/0-10

Description
NOT AVAILABLE IN US

INA

Part # AXK360X390X5/0-10

BDI # 19264395

Features

Height - Millimeter: 5
Bore 1 - Inch: 14.173
Bore 2 - Millimeter: 360
Height - Inch: 0.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY