Features
Bore Profile:
Straight | Reborable
Inch - Metric:
Inch
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Easy Set Adjustment | Strong Spring
Torque:
Static Torque 9.8 to 44Nm
Product Name:
Shock Guard
Product Type:
Center Flange
TL250-1-B6.5 15MM BORE
Description
TL250-1-B6.5 15MM BORE TORQUE LIMITER ; 15MM BORE
Part # TL250-1-B6.5 15MM BORE
BDI # 21542381
Features
Bore Profile:
Straight | Bushed
Inch - Metric:
Inch
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Easy Set Adjustment | 15MM Bore
Torque:
Static Torque 6.9 to 27Nm
Product Name:
Torque Limiter
Product Type:
Friction Facing
60TTA53-70-1
Description
60TTA53-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA53-70-1
BDI # 26382329
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore
60TTA44-70-2
Description
60TTA44-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA44-70-2
BDI # 26382327
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
50TTA26-25-2
Description
50TTA26-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA26-25-2
BDI # 26368707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore