Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
VEMD-L-6-14-20-D21-M5-1-R1-V4;8086472

COMPARE

VEMD-L-6-14-20-D21-M5-1-R1-V4;8086472

Description
VEMD-L-6-14-20-D21-M5-1-R1-V4 ; 8086472 ; PROPORTIONAL FLOW CONTROL VALVE

FESTO

Part # VEMD-L-6-14-20-D21-M5-1-R1-V4 ; 8086472

BDI # 24647915

Features

Port Type: M5
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 20 L/Min Flow Rate | Plug and Play Variant | Normally Closed | 4-Pin M8 Individual Connector
Overall Length - Inch: 1.457
Voltage: 24 VDC
Overall Width - Inch: 2.756

Price Inventory : Request a quotation
Loading Price
QTY
VEMD-L-6-14-20-D21-M5-5-R1-V4;8086473

COMPARE

VEMD-L-6-14-20-D21-M5-5-R1-V4;8086473

Description
VEMD-L-6-14-20-D21-M5-5-R1-V4 ; 8086473 ; PROPORTIONAL FLOW CONTROL VALVE

FESTO

Part # VEMD-L-6-14-20-D21-M5-5-R1-V4 ; 8086473

BDI # 24647917

Features

Port Type: M5
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 20 L/Min Flow Rate | Plug and Play Variant | Normally Closed | 4-Pin M8 Individual Connector
Overall Length - Inch: 1.457
Voltage: 12 VDC
Overall Width - Inch: 2.756

Price Inventory : Request a quotation
Loading Price
QTY
VEVM-S1-27-B-C-F-1T1L;8047503

COMPARE

VEVM-S1-27-B-C-F-1T1L;8047503

Description
VEVM-S1-27-B-C-F-1T1L ; 8047503 ; SOLENOID VALVE

FESTO

Part # VEVM-S1-27-B-C-F-1T1L ; 8047503

BDI # 24015435

Features

Port Type: 1/8" G | 3/8" G
Number of Ports/Way: 4 Port | 4 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Voltage: 24 VDC

Price Inventory : Request a quotation
Loading Price
QTY
VSVA-BT-M32CS1-MYE-A2-1T5L-PA;8066569

COMPARE

VSVA-BT-M32CS1-MYE-A2-1T5L-PA;8066569

Description
SOLENOID VALVE

FESTO

Part # 8066569

BDI # 25262853

Features

Port Type: 18 MM Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Monostable | LED Display
Voltage: 24 VDC

Price Inventory : Request a quotation
Loading Price
QTY