Features
Port Type:
3/8" RC | 8 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Spring
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Regulator with Check Valve and Speed Controller | Variable Set Pressure | Hexagonal Locknut | With Sealant | 0.1 To 0.3 MPa Set Pressure
Overall Length - Inch:
3.128
Voltage:
Not Applicable
Overall Width - Inch:
2.26
R412005456
Description
R412005456 FLOW CONTROL VALVE ; QR1-DBS-DA08
Part # R412005456 QR1-DBS-DA08
BDI # 156651
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.425
Voltage:
Not Applicable
Overall Width - Inch:
1.969
Overall Width - Millimeter:
50