VXF22AAZ1VB
Description
VXF22AAZ1VB 2 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VXF22AAZ1VB
BDI # 27373895
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | DIN Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
3.996
Voltage:
24/50-60 VAC
Overall Width - Inch:
2.913
VXZ260LGE
Description
VXZ260LGE, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ260LGE
BDI # 25642993
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
4.528
Voltage:
24 VDC
Overall Width - Inch:
2.598
VXZ260LZ2ABXB
Description
VXZ260LZ2ABXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ260LZ2ABXB
BDI # 25781590
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Overall Length - Inch:
4.547
Voltage:
24 VDC
Overall Width - Inch:
3.071
VXZ260KJG
Description
VXZ260KJG, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ260KJG
BDI # 27476877
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
4.528
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.598
VXZ265KGBXB
Description
VXZ265KGBXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ265KGBXB
BDI # 25764075
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
10.2 Cv Factor | 25MM Orifice Size | Heated Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class H | With Bracket
Overall Length - Inch:
4.547
Voltage:
24 VDC
Overall Width - Inch:
3.071