Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | Body Class 4 | High Back Pressure With Bypass
Overall Length - Inch:
4.488
Voltage:
Not Applicable
Overall Width - Inch:
2.732
Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | Body Class 4 | High Back Pressure With Flow Rate Adjustment
Overall Length - Inch:
4.488
Voltage:
Not Applicable
Overall Width - Inch:
2.717
Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | Body Class 4 | High Back Pressure
Overall Length - Inch:
4.488
Voltage:
Not Applicable
Overall Width - Inch:
2.717
LVQ40-V13N-4
Description
LVQ40-V13N-4, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ40-V13N-4
BDI # 27871650
Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | 10MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 1/8" NPT Pilot Port | With Indicator
Overall Length - Inch:
3.74
Voltage:
Not Applicable
Overall Width - Inch:
2.717
LVH40M-T13-AD
Description
LVH40M-T13-AD, HIGH PURITY CHEMICAL LIQUID HAND VALVE (SMARTCATALOG)
Part # LVH40M-T13-AD
BDI # 25551510
Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.3 Cv Factor | 12MM Orifice Size | Integrated Fitting | PTFE Diaphragm
Overall Length - Inch:
4.724
Voltage:
Not Applicable
Overall Width - Inch:
1.811