VX222BZ1UBXB
Description
VX222BZ1UBXB 2 PORT VALVE (SMARTCATALOG)
Part # VX222BZ1UBXB
BDI # 27938719
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.08 Cv Factor | 7MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch:
2.146
Voltage:
24/50-60 VAC
Overall Width - Inch:
2.205
VX3240B-02N-5D1
Description
VX3240B-02N-5D1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3240B-02N-5D1
BDI # 25767417
Features
Port Type:
1/4" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water - Oil Fluid | Normally Closed | Class B | DIN Terminal
Overall Length - Inch:
3.307
Voltage:
24 VDC
Overall Width - Inch:
1.516
VX3240G-02N-5GS1
Description
VX3240G-02N-5GS1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3240G-02N-5GS1
BDI # 25782529
Features
Port Type:
1/4" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet With Surge Voltage Suppressor
Overall Length - Inch:
1.772
Voltage:
24 VDC
Overall Width - Inch:
1.516
53-SY5140-TT30-02N
Description
53-SY5140-TT30-02N VALVE, SOL (SMARTCATALOG)
Part # 53-SY5140-TT30-02N
BDI # 25481472
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Plug Connector with Cover Type | UL/CSA Compliant
Overall Length - Inch:
5.15
Voltage:
12 VDC
Overall Width - Inch:
1.378
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Overall Length - Inch:
2.343
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.575