Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
XLA-160-M9//

COMPARE

XLA-160-M9//

Description
XLA-160-M9// ; HIGH VACUUM VALVE

SMC

Part # XLA-160-M9//

BDI # 18612922

Features

Port Type: 160 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 9.37
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Request a quotation
Loading Price
QTY
XLA-160DL-X503

COMPARE

XLA-160DL-X503

Description
XLA-160DL-X503

SMC

Part # XLA-160DL-X503

BDI # 18612909

Features

Port Type: 160 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 9.37
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

XLF-160L-M9//

Description
XLF-160L-M9//, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLF-160L-M9//

BDI # 27769586

Features

Port Type: 160 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire
Overall Length - Inch: 9.37
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

XLF-160DA-M9BA

Description
XLF-160DA-M9BA, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLF-160DA-M9BA

BDI # 27769587

Features

Port Type: 160 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Flange Side Pilot Port | With Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve
Overall Length - Inch: 9.37
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

XLF-160DH0-F7//-XR1A

Description
XLF-160DH0-F7//-XR1A HIGH VACUUM VALVE (SMARTCATALOG)

SMC

Part # XLF-160DH0-F7//-XR1A

BDI # 25781323

Features

Port Type: 160 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Flange Side Pilot Port | High Temperature Type | With Auto Switch | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 9.37
Voltage: Not Applicable
Overall Width - Inch: 7.874

Price Inventory : Request a quotation
Loading Price
QTY