Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 112

Next

Compare
SY7120-4DZ-N11T-F2

COMPARE

SY7120-4DZ-N11T-F2

Description
SY7120-4DZ-N11T-F2

SMC

Part # SY7120-4DZ-N11T-F2

BDI # 17867552

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 5.083
Voltage: 220/50-60 VAC
Overall Width - Inch: 0.941

Price Inventory : Request a quotation
Loading Price
QTY
LVC30-S11-F2

COMPARE

LVC30-S11-F2

Description
LVC30-S11-F2, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)

SMC

Part # LVC30-S11-F2

BDI # 25594711

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.7 Cv Factor | 8MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Normally Closed | LQ2 Integrated Fitting | 1/8" RC Pilot Port | With Bypass
Overall Length - Inch: 4.173
Voltage: Not Applicable
Overall Width - Inch: 3.091

Price Inventory : Request a quotation
Loading Price
QTY
SY7420-5LZ-N11T-F2

COMPARE

SY7420-5LZ-N11T-F2

Description
SY7420-5LZ-N11T-F2 ; SY7000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY7420-5LZ-N11T-F2

BDI # 18597418

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch: 6.071
Voltage: 24 VDC
Overall Width - Inch: 0.941

Price Inventory : Request a quotation
Loading Price
QTY
SY7420-5YO-N11T-F2

COMPARE

SY7420-5YO-N11T-F2

Description
SY7420-5YO-N11T-F2

SMC

Part # SY7420-5YO-N11T-F2

BDI # 18597419

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch: 6.858
Voltage: 24 VDC
Overall Width - Inch: 0.941

Price Inventory : Request a quotation
Loading Price
QTY
JSY5303-5U-H-WO-UGN11

COMPARE

JSY5303-5U-H-WO-UGN11

Description
JSY5303-5U-H-WO-UGN11, JSY IP69K SUB PLATE AND VALVE (SMARTCATALOG)

SMC

Part # JSY5303-5U-H-WO-UGN11

BDI # 25944998

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch: 6.339
Voltage: 24 VDC
Overall Width - Inch: 1.87

Price Inventory : Request a quotation
Loading Price
QTY