LVP60-25A1
Description
LVP60-25A1 VALVE, AIR OPERATED (SMARTCATALOG)
Part # LVP60-25A1
BDI # 25563597
Features
Port Type:
32 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Closed | 1/8" RC Pilot Port | FKM O-Ring
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
Features
Port Type:
32 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Closed | 6MM One Touch Fitting Pilot Port | EPDM O-Ring
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVP60-25ANP2-N
Description
LVP60-25ANP2-N VALVE, AIR OPERATED (SMARTCATALOG)
Part # LVP60-25ANP2-N
BDI # 25857629
Features
Port Type:
32 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Closed | 1/8" NPT Pilot Port | P2 Pilot Port Position | EPDM O-Ring
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
Features
Port Type:
32 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | With Flow Rate Adjustment | One Touch Fitting | 1/8" RC Pilot Port
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
Features
Port Type:
32 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | One Touch Fitting | 6MM RC Pilot Port
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543