Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
VXF28BAA

COMPARE

VXF28BAA

Description
VXF28BAA 2 PORT SOLENOID VALVE (SMARTCATALOG)

SMC

Part # VXF28BAA

BDI # 26569458

Features

Port Type: 4" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Direct Piping Type | Without Silencer | Grommet | For Dust Collector
Overall Length - Inch: 9.843
Voltage: 24 VDC
Overall Width - Inch: 8.11

Price Inventory : Request a quotation
Loading Price
QTY
VXFA28BA

COMPARE

VXFA28BA

Description
VXFA28BA 2 PORT SOLENOID VALVE (SMARTCATALOG)

SMC

Part # VXFA28BA

BDI # 27619091

Features

Port Type: 4" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Spring | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Flange Type | NBR Diaphragm | Without Silencer | For Dust Collector
Overall Length - Inch: 9.843
Voltage: Not Applicable
Overall Width - Inch: 7.677

Price Inventory : Request a quotation
Loading Price
QTY