SY5120-6LZ-N9T
Description
SY5120-6LZ-N9T ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5120-6LZ-N9T
BDI # 18596357
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.772
Voltage:
12 VDC
Overall Width - Inch:
0.654
JSY5A03-5NZ-H-WO-UGN9
Description
JSY5A03-5NZ-H-WO-UGN9, JSY IP69K SUB PLATE AND VALVE (SMARTCATALOG)
Part # JSY5A03-5NZ-H-WO-UGN9
BDI # 25944999
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
Dual 3 Port | 3 Way
Actuation:
Dual Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Negative Common Light Surge Voltage Suppressor
Overall Length - Inch:
6.339
Voltage:
24 VDC
Overall Width - Inch:
1.807
SYJ7123-5LOZ-N9-F
Description
SYJ7123-5LOZ-N9-F VALVE/SOL (SMARTCATALOG)
Part # SYJ7123-5LOZ-N9-F
BDI # 27933359
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | L Plug without Connector | With Light/Surge Voltage Suppressor | With Bracket
Overall Length - Inch:
3.563
Voltage:
24 VDC
Overall Width - Inch:
1.339
SYA7120-N9N-F2
Description
SYA7120-N9N-F2, VALVE, AIR PILOT, BODY PT (SMARTCATALOG)
Part # SYA7120-N9N-F2
BDI # 25603820
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Side Bracket
Overall Length - Inch:
3.445
Voltage:
Not Applicable
Overall Width - Inch:
0.941
SYA7320-N9N-F2
Description
SYA7320-N9N-F2 VALVE, AIR PILOTED (SMARTCATALOG)
Part # SYA7320-N9N-F2
BDI # 25789356
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Side Bracket
Overall Length - Inch:
4.319
Voltage:
Not Applicable
Overall Width - Inch:
0.941