MEBH-5/3G-5,0-B;173017
Description
MEBH-5/3G-5.0-B NR. 173017 SOL VALVE ; POR
Part # MEBH-5/3G-5,0-B ; 173017
BDI # 15013538
Features
Port Type:
5 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
500 L/Min Flow Rate | Sub Base with Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
6.417
Voltage:
24 VDC
Overall Width - Inch:
0.701
MEH-5/2-5,0-B;173128
Description
MEH-5/2-5.0-B NR. 173128 SOLENOID VALVE ; POR 5/2-WAY SINGLE SOLENOID 24VDC
Part # 173128
BDI # 15013108
Features
Port Type:
5 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
700 L/Min Flow Rate | Sub Base with Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.37
Voltage:
24 VDC
Overall Width - Inch:
0.701