MN1H-5/3G-D-1-C;159681
Description
MN1H-5/3G-D-1-C NR. 159681 ; POR AIR SOLENOID VALVE 8MM 1200L/M" FLOW
Part # MN1H-5/3G-D-1-C ; 159681
BDI # 15060319
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
MN1H-5/3B-D-1-C;159685
Description
MN1H-5/3B-D-1-C NR. 159685 ; POR AIR SOLENOID VALVE
Part # MN1H-5/3B-D-1-C ; 159685
BDI # 15060320
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
MDH-5/2-D-1-C NR. 43301
Description
FESTO MDH-5/2-D-1-C NR. 43301
Part # MDH-5/2-D-1-C NR. 43301
BDI # 15060389
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
MN1H-5/3E-D-1-C;159683
Description
MN1H-5/3E-D-1-C NR. 159683 ; POR AIR SOLENOID VALVE 5/3
Part # MN1H-5/3E-D-1-C ; 159683
BDI # 15013578
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76