NVF3-5/2K-1/4-120-NPT-EX;541648
Description
NVF3-5/2K-1/4-120-NPT-EX ; SOLENOID VALVE
Part # NVF3-5/2K-1/4-120-NPT-EX ; 541648
BDI # 20210378
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
900 L/Min Flow Rate
Voltage:
120/50 VAC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
NVF3-5/2K-1/4-120-EX;541647
Description
NVF3-5/2K-1/4-120-EX ; SOLENOID VALVE
Part # NVF3-5/2K-1/4-120-EX ; 541647
BDI # 20210377
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
900 L/Min Flow Rate
Voltage:
120/50 VAC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76